Drill Bushing, Type SF, Drill Size 1-1/32
Mfr # SFT9612OW
Zoro # G6267764
product price: $21.79
/eaKey Features
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Size
1 1/32 in
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT9612OW
Zoro #
G6267764
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1 1/32 in
Head Dia.
1 7/8 in
Inside Dia.
1 1/32 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 1/2 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size- Decimal
1-1/32" (1.0039)
Overall Length
3/4 in
Size - Decimal
#3 - 0.2130
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.