Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-13/32

  • Mfr # SF11212RF

  • Zoro # G6279761


product price: $22.89
/ea

Key Features

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Dia.
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11212RF
Zoro #
G6279761
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Inside Dia.
1 13/32 in
Drill Size
1 13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-13/32" (1.4062)
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
#20 - 0.1610

Details

Decimal Equivalent
1.4062
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.