Drill Bushing, Type SF, Drill Size 1-164
Mfr # SFT9628OU
Zoro # G6267956
product price: $24.19
/eaKey Features
Drill Bushing Wall Type
Thin Wall
Head Dia.
1 7/8 in
Material - Machining
High Speed Steel
Inside Dia.
1 1/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT9628OU
Zoro #
G6267956
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
1 7/8 in
Inside Dia.
1 1/64 in
Overall Length
1 3/4 in
Outside Dia.
1 1/2 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 1/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
#30 - 0.1285
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.