Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-17/32

  • Mfr # SF14416SA

  • Zoro # G6281712


product price: $28.29
/ea

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Drill Size
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14416SA
Zoro #
G6281712
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 17/32 in
Head Thickness
3/8"
Head Dia.
2 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia.
2 1/4 in
Inside Dia.
1 17/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size - Decimal
#38 - 0.1015

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Type
Yes
Decimal Equivalent
1.5312
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.