Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-1/8

  • Mfr # SFT9616PM

  • Zoro # G6267877


product price: $21.79
/ea

Key Features

Head Material
High Speed Steel
Size- Decimal
1-1/8" (1.1250)
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT9616PM
Zoro #
G6267877
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-1/8" (1.1250)
Head Dia.
1 7/8 in
Overall Length
1 in
Outside Dia.
1 1/2 in
Inside Dia.
1 1/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1 1/8 in
Size - Decimal
#30 - 0.1285

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
1.1250
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.