Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-1/8

  • Mfr # SFT9624PM

  • Zoro # G6267947


product price: $23.39
/ea

Key Features

Inside Dia.
1 1/8 in
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT9624PM
Zoro #
G6267947
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 1/8 in
Drill Size
1 1/8 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 1/2 in
Overall Length
1 1/2 in
Head Dia.
1 7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-1/8" (1.1250)
Size - Decimal
#30 - 0.1285

Details

Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Decimal Equivalent
1.1250
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.