Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-19/32

  • Mfr # SF14412SK

  • Zoro # G6281493


product price: $28.99
/ea

Key Features

Head Thickness
3/8"
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14412SK
Zoro #
G6281493
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
2 51/64 in
Drill Size
1 19/32 in
Inside Dia.
1 19/32 in
Outside Dia.
2 1/4 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size - Decimal
#37 - 0.1040

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Decimal Equivalent
1.5937
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.