Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-23/32

  • Mfr # SF14416TF

  • Zoro # G6281816


product price: $28.29
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
1 23/32 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14416TF
Zoro #
G6281816
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 23/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 1/4 in
Drill Size
1 23/32 in
Head Dia.
2 51/64 in
Overall Length
1 in
Head Thickness
3/8"
Size - Decimal
#39 - 0.0995

Details

Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.7187
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.