Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-25/32

  • Mfr # SF14416TP

  • Zoro # G6281852


product price: $28.29
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14416TP
Zoro #
G6281852
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 25/32 in
Overall Length
1 in
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Head Thickness
3/8"
Drill Size
1 25/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size - Decimal
#4 - 0.2090

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
1.7812
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.