Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-25/64

  • Mfr # SF11216RD

  • Zoro # G6280023


product price: $19.69
/ea

Key Features

Inside Dia.
1 25/64 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11216RD
Zoro #
G6280023
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 25/64 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Overall Length
1 in
Drill Size
1 25/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#33 - 0.1130

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
1.3906
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.