Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-25/64

  • Mfr # SF14422RD

  • Zoro # G6281931


product price: $28.99
/ea

Key Features

Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
1 3/8 in
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14422RD
Zoro #
G6281931
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
1 3/8 in
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Head Thickness
3/8"
Drill Size
1 25/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 25/64 in
Size - Decimal
#40 - 0.0980

Details

Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Decimal Equivalent
1.3906
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.