Drill Bushing, Type SF, Drill Size 1-3/32
Mfr # SFT9612PH
Zoro # G6267791
product price: $21.79
/eaKey Features
Size- Decimal
1-3/32" (1.0938)
Drill Size
1 3/32 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT9612PH
Zoro #
G6267791
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-3/32" (1.0938)
Drill Size
1 3/32 in
Inside Dia.
1 3/32 in
Head Dia.
1 7/8 in
Overall Length
3/4 in
Outside Dia.
1 1/2 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Size - Decimal
#3 - 0.2130
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.