Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-3/32

  • Mfr # SFT9616PH

  • Zoro # G6267852


product price: $21.79
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 1/2 in
Overall Length
1 in
Drill Size
1 3/32 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT9616PH
Zoro #
G6267852
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/2 in
Overall Length
1 in
Drill Size
1 3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1-3/32" (1.0938)
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 3/32 in
Head Dia.
1 7/8 in
Size - Decimal
#30 - 0.1285

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Decimal Equivalent
1.0938
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.