Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 1-33/64
- Mfr # SF14428RX
- Zoro # G6282324
product price:Â
$
33.15
/ea
Key Features
Material
52100 Thru Hardened
Drill Size
1 33/64 in
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Overall Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF14428RX
- Zoro #
- G6282324
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Slip Fixed Renewable Combination
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 1.5156
- Head Type
- Yes
- Bushing Code
- SF
Dimensions
- Drill Size
- 1 33/64 in
- Overall Length
- 1 3/4 in
- Outside Dia.
- 2 1/4 in
- Outside Dia. Tolerance
- -0.0004 in /+0.0000 in
- Inside Dia.
- 1 33/64 in
- Head Thickness
- 3/8"
- Head Dia.
- 2 51/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #41 - 0.0960
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.