Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-3/4

  • Mfr # SF14416TK

  • Zoro # G6281834


product price: $28.29
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14416TK
Zoro #
G6281834
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 51/64 in
Overall Length
1 in
Drill Size
1 3/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Thickness
3/8"
Inside Dia.
1 3/4 in
Size- Decimal
1-3/4" (1.7500)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
2 1/4 in
Size - Decimal
#39 - 0.0995

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
1.7500
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.