Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-37/64

  • Mfr # SF14422SI

  • Zoro # G6282053


product price: $28.99
/ea

Key Features

Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Thickness
3/8"
Drill Size
1 37/64 in
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14422SI
Zoro #
G6282053
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Drill Size
1 37/64 in
Outside Dia.
2 1/4 in
Inside Dia.
1 37/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
1 3/8 in
Head Dia.
2 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#40 - 0.0980

Details

Bushing Head Type
Headed
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
1.5781
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.