Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-3/8

  • Mfr # SF11216RA

  • Zoro # G6280014


product price: $19.69
/ea

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
1-3/8" (1.3750)
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11216RA
Zoro #
G6280014
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-3/8" (1.3750)
Inside Dia.
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
2 19/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 3/4 in
Drill Size
1 3/8 in
Head Thickness
3/8"
Size - Decimal
#33 - 0.1130

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.3750
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.