Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-39/64

  • Mfr # SF14422SN

  • Zoro # G6282071


product price: $28.99
/ea

Key Features

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14422SN
Zoro #
G6282071
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Head Thickness
3/8"
Inside Dia.
1 39/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Drill Size
1 39/64 in
Head Dia.
2 51/64 in
Size - Decimal
#40 - 0.0980

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.