Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-43/64

  • Mfr # SF14412SX

  • Zoro # G6281536


product price: $28.99
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14412SX
Zoro #
G6281536
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Head Dia.
2 51/64 in
Inside Dia.
1 43/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
1 43/64 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Thickness
3/8"
Size - Decimal
#37 - 0.1040

Details

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.6719
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.