Drill Bushing, Type SF, Drill Size 1-43/64
Mfr # SF14422SX
Zoro # G6282114
product price: $28.99
/eaKey Features
Rockwell Hardness
RC 62-64
Head Dia.
2 51/64 in
Head Thickness
3/8"
Overall Length
1 3/8 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF14422SX
Zoro #
G6282114
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
2 51/64 in
Head Thickness
3/8"
Overall Length
1 3/8 in
Drill Size
1 43/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 1/4 in
Inside Dia.
1 43/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size - Decimal
#40 - 0.0980
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.