Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-47/64

  • Mfr # SF14412TI

  • Zoro # G6281554


product price: $28.99
/ea

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Inside Dia.
1 47/64 in
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14412TI
Zoro #
G6281554
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 47/64 in
Outside Dia.
2 1/4 in
Drill Size
1 47/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Size - Decimal
#37 - 0.1040

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
1.7344
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.