Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-47/64

  • Mfr # SF14416TI

  • Zoro # G6281825


product price: $28.29
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Material
High Speed Steel
Inside Dia.
1 47/64 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14416TI
Zoro #
G6281825
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 47/64 in
Overall Length
1 in
Drill Size
1 47/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Size - Decimal
#39 - 0.0995

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.7344
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.