Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-5/64

  • Mfr # SFT9612PE

  • Zoro # G6267782


product price: $21.79
/ea

Key Features

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Thickness
3/8"
Drill Size
1 5/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT9612PE
Zoro #
G6267782
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Drill Size
1 5/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 1/2 in
Overall Length
3/4 in
Head Dia.
1 7/8 in
Inside Dia.
1 5/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#3 - 0.2130

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.