Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-5/8

  • Mfr # SF14412SQ

  • Zoro # G6281511


product price: $28.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Overall Length
3/4 in
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Inside Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14412SQ
Zoro #
G6281511
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia.
1 5/8 in
Head Thickness
3/8"
Outside Dia.
2 1/4 in
Size- Decimal
1-5/8" (1.6250)
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Drill Size
1 5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#37 - 0.1040

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
1.6250
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.