Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-5/8

  • Mfr # SF14428SQ

  • Zoro # G6282367


product price: $31.69
/ea

Key Features

Head Material
High Speed Steel
Size- Decimal
1-5/8" (1.6250)
Drill Size
1 5/8 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14428SQ
Zoro #
G6282367
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-5/8" (1.6250)
Drill Size
1 5/8 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/4 in
Inside Dia.
1 5/8 in
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Head Thickness
3/8"
Size - Decimal
#41 - 0.0960

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
1.6250
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.