Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 1-7/64
- Mfr # SFT9620PJ
- Zoro # G6267904
product price:Â
$
23.15
/ea
Key Features
Rockwell Hardness
RC 62-64
Head Thickness
3/8"
Inside Dia.
1 7/64 in
Outside Dia.
1 1/2 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT9620PJ
- Zoro #
- G6267904
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 3/8"
- Inside Dia.
- 1 7/64 in
- Outside Dia.
- 1 1/2 in
- Drill Size
- 1 7/64 in
- Head Dia.
- 1 7/8 in
- Overall Length
- 1 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- -0.0003 in /+0.0000 in
- Size - Decimal
- #30 - 0.1285
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.