Zoro Homepage

Drill Bushing, Type SF, Drill Size 1 In

  • Mfr # SF8822OR

  • Zoro # G6274231


product price: $18.19
/ea

Key Features

Size- Decimal
1" (1.0000)
Bushing Type
Slip Fixed Renewable Combination
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8822OR
Zoro #
G6274231
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1" (1.0000)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Inside Dia.
1 in
Head Dia.
1 51/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/8 in
Drill Size
1 in
Size - Decimal
11/16 in - 0.6875

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.