Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 10.1mm

  • Mfr # SF4828KB

  • Zoro # G9741374


product price: $14.29
/ea

Key Features

Overall Length
1 3/4 in
Bushing Head Type
Headed
Outside Dia.
3/4 in
Measurement System
Metric
Inside Dia.
10.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828KB
Zoro #
G9741374
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
3/4 in
Inside Dia.
10.10 mm
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
10.10 mm
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/4 in - 0.2500

Details

Bushing Head Type
Headed
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.3976
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.