Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 10.3mm

  • Mfr # SF4828KF

  • Zoro # G9741356


product price: $14.29
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Overall Length
1 3/4 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828KF
Zoro #
G9741356
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Inside Dia.
10.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
Drill Size
10.30 mm
Size - Decimal
1/4 in - 0.2500

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Decimal Equivalent
0.4055
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.