Zoro Homepage

Drill Bushing, Type SF, Drill Size 10.3mm

  • Mfr # SFT4012KF

  • Zoro # G3063308


product price: $10.19
/ea

Key Features

Head Dia.
1 in
Head Thickness
1/4"
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Drill Size
10.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4012KF
Zoro #
G3063308
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 in
Head Thickness
1/4"
Drill Size
10.30 mm
Inside Dia.
10.30 mm
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
5/16 in - 0.3125

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.