Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 10.5mm

  • Mfr # SFT4012KJ

  • Zoro # G3063265


product price: $10.19
/ea

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4012KJ
Zoro #
G3063265
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Drill Size
10.50 mm
Head Thickness
1/4"
Size- Decimal
10.50mm (0.4134)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Outside Dia.
5/8 in
Inside Dia.
10.50 mm
Size - Decimal
5/16 in - 0.3125

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Decimal Equivalent
0.4134
Measurement System
Metric
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.