Zoro Homepage

Drill Bushing, Type SF, Drill Size 10.5mm

  • Mfr # SFT4016KJ

  • Zoro # G3063098


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4016KJ
Zoro #
G3063098
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Drill Size
10.50 mm
Size- Decimal
10.50mm (0.4134)
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
10.50 mm
Head Thickness
1/4"
Size - Decimal
5/32 in - 0.1562

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Decimal Equivalent
0.4134
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.