Zoro Homepage

Drill Bushing, Type SF, Drill Size 10mm

  • Mfr # SF4822JZ

  • Zoro # G9742494


product price: $11.79
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Thickness
1/4"
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
10.00 mm
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822JZ
Zoro #
G9742494
UPC #
-
Country of Origin
United Kingdom

Dimensions

Head Thickness
1/4"
Drill Size
10.00 mm
Size- Decimal
10.00mm (0.3937)
Head Dia.
1 3/64 in
Overall Length
1 3/8 in
Inside Dia.
10.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#6 - 0.2040

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3937
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.