Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 11/64

  • Mfr # SF3222FG

  • Zoro # G9735616


product price: $12.59
/ea

Key Features

Inside Dia.
11/64 in
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222FG
Zoro #
G9735616
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
11/64 in
Head Dia.
51/64 in
Overall Length
1 3/8 in
Size- Decimal
11/64" (0.1719)
Size - Decimal
7/64 in - 0.1094
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1719
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.