Zoro Homepage

Drill Bushing, Type SF, Drill Size 1/2 In

  • Mfr # SF6440LK

  • Zoro # G6273233


product price: $27.69
/ea

Key Features

Hardness
Rc 62-64
Drill Size
1/2 in
Concentricity Tolerance
.0003" T.I.R. Max
Overall Length
2 1/2 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6440LK
Zoro #
G6273233
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/2 in
Overall Length
2 1/2 in
Size- Decimal
1/2" (0.5000)
Head Dia.
1 27/64 in
Head Thickness
3/8"
Inside Dia.
1/2 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
6.00mm - 0.2362

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.5000
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.