Zoro Homepage

Drill Bushing, Type SF, Drill Size 1/2 In

  • Mfr # SFT4810LK

  • Zoro # G3062407


product price: $8.39
/ea

Key Features

Material - Machining
High Speed Steel
Head Thickness
1/4"
Overall Length
5/8 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4810LK
Zoro #
G3062407
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
5/8 in
Inside Dia.
1/2 in
Size- Decimal
1/2" (0.5000)
Drill Size
1/2 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
5/8 in - 0.6250

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.