Drill Bushing, Type SF, Drill Size 1/2 In
Mfr # SFT488LK
Zoro # G3056070
product price: $8.15
/eaKey Features
Overall Length
1/2 in
Decimal Equivalent
0.5000
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT488LK
Zoro #
G3056070
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size- Decimal
1/2" (0.5000)
Drill Size
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Inside Dia.
1/2 in
Head Thickness
1/4"
Outside Dia.
3/4 in
Size - Decimal
9/16 in - 0.5625
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.