Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 13/16

  • Mfr # SF8816NM

  • Zoro # G6273897


product price: $17.19
/ea

Key Features

Head Thickness
3/8"
Overall Length
1 in
Outside Dia.
1 3/8 in
Measurement System
Fractional Inch
Inside Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8816NM
Zoro #
G6273897
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Overall Length
1 in
Outside Dia.
1 3/8 in
Inside Dia.
13/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/16 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
1 51/64 in
Size- Decimal
13/16" (0.8125)
Size - Decimal
#7 - 0.2010

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.