Zoro Homepage

Drill Bushing, Type SF, Drill Size 13/16

  • Mfr # SFT7216NM

  • Zoro # G6267134


product price: $16.59
/ea

Key Features

Inside Dia.
13/16 in
Size- Decimal
13/16" (0.8125)
Overall Length
1 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7216NM
Zoro #
G6267134
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
13/16 in
Size- Decimal
13/16" (0.8125)
Overall Length
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 1/8 in
Drill Size
13/16 in
Head Dia.
1 1/2 in
Size - Decimal
B - 0.2380

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.8125
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.