Zoro Homepage

Drill Bushing, Type SF, Drill Size 13/32

  • Mfr # SFT4010KG

  • Zoro # G3063457


product price: $8.29
/ea

Key Features

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Overall Length
5/8 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4010KG
Zoro #
G3063457
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/8 in
Head Thickness
1/4"
Inside Dia.
13/32 in
Drill Size
13/32 in
Head Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
13/32" (0.4062)
Size - Decimal
5/16 in - 0.3125

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.4062
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.