Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 13/32

  • Mfr # SFT4012KG

  • Zoro # G3063299


product price: $8.89
/ea

Key Features

Head Thickness
1/4"
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Size- Decimal
13/32" (0.4062)
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT4012KG
Zoro #
G3063299
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
13/32" (0.4062)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
13/32 in
Overall Length
3/4 in
Drill Size
13/32 in
Outside Dia.
5/8 in
Size - Decimal
5/16 in - 0.3125

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.4062
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.