Drill Bushing, Type SF, Drill Size 13/64
Mfr # SFT246GE
Zoro # G3094570
product price: $8.95
/eaKey Features
Head Material
High Speed Steel
Drill Size
13/64 in
Head Thickness
1/4"
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT246GE
Zoro #
G3094570
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
13/64 in
Head Thickness
1/4"
Inside Dia.
13/64 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
5/8 in
Overall Length
3/8 in
Size - Decimal
#25 - 0.1495
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.