Zoro Homepage

Drill Bushing, Type SF, Drill Size 1/4 In

  • Mfr # SF3228HG

  • Zoro # G9742993


product price: $13.19
/ea

Key Features

Material
52100 Thru Hardened
Finish
High Speed Steel
Inside Dia.
1/4 in
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3228HG
Zoro #
G9742993
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
1/4 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
1/4 in
Head Dia.
51/64 in
Size- Decimal
1/4" (0.2500)
Outside Dia.
1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#51 - 0.0670

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.