Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1/4 In

  • Mfr # SFT2816HG

  • Zoro # G3083258


product price: $10.25
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
1/4 in
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2816HG
Zoro #
G3083258
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Head Dia.
5/8 in
Size- Decimal
1/4" (0.2500)
Head Thickness
1/4"
Outside Dia.
7/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
1/4 in
Size - Decimal
11/64 in - 0.1719

Details

Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2500
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.