Zoro Homepage

Drill Bushing, Type SF, Drill Size 1/4 In

  • Mfr # SFT286HG

  • Zoro # G3082250


product price: $8.15
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
3/8 in
Head Dia.
5/8 in
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HG
Zoro #
G3082250
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Head Dia.
5/8 in
Head Thickness
1/4"
Drill Size
1/4 in
Size- Decimal
1/4" (0.2500)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Size - Decimal
1-11/16 in - 1.6875
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2500
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.