Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/16

  • Mfr # SF8840OH

  • Zoro # G6279183


product price: $32.49
/ea

Key Features

Finish
High Speed Steel
Head Thickness
3/8"
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Size- Decimal
15/16" (0.9375)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840OH
Zoro #
G6279183
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Size- Decimal
15/16" (0.9375)
Head Dia.
1 51/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
15/16 in
Overall Length
2 1/2 in
Drill Size
15/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Size - Decimal
1-1/16 in - 1.0625

Details

Finish
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Decimal Equivalent
0.9375
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.