Drill Bushing, Type SF, Drill Size 15/16
Mfr # SFT8016OH
Zoro # G6267423
product price: $16.59
/eaKey Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT8016OH
Zoro #
G6267423
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
15/16" (0.9375)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Inside Dia.
15/16 in
Head Dia.
1 5/8 in
Drill Size
15/16 in
Head Thickness
3/8"
Size - Decimal
#29 - 0.1360
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.