Zoro Homepage

Drill Bushing, Type SF, Drill Size 15/32

  • Mfr # SF648LA

  • Zoro # G3060681


product price: $9.69
/ea

Key Features

Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
15/32 in
Drill Size
15/32 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF648LA
Zoro #
G3060681
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
15/32 in
Drill Size
15/32 in
Overall Length
1/2 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
15/32" (0.4688)
Outside Dia.
1 in
Head Dia.
1 27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
15/32" - 0.4688

Details

Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.4688
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.