Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/32

  • Mfr # SFT4812LA

  • Zoro # G3062337


product price: $10.19
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4812LA
Zoro #
G3062337
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Head Thickness
1/4"
Overall Length
3/4 in
Size- Decimal
15/32" (0.4688)
Inside Dia.
15/32 in
Drill Size
15/32 in
Head Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
5/8 in - 0.6250

Details

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.4688
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.