Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/32

  • Mfr # SFT4820LA

  • Zoro # G9736702


product price: $12.79
/ea

Key Features

Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Bushing Type
Slip Fixed Renewable Combination
Outside Dia.
3/4 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4820LA
Zoro #
G9736702
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Outside Dia.
3/4 in
Head Dia.
1 in
Inside Dia.
15/32 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
5/8 in - 0.6250

Details

Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.4688
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.